Proto® 3/8 x 1/2 in. Metric Hex Bit Set

Part #PJ4900MA  |  Item #2241004  |  Manufacturer Part #J4900MA

$ 156.58 EACH

Drive Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 1/2" and 3/8" drive
  • The 1/2" drive accommodates 12, 14, 17mm
  • The 3/8" drive accommodates 4mm - 10mm sockets
  • Case included

Specifications

Collection: Proto®

Drive Size: 1/2 in

Material: Alloy Steel

Number Of Pieces: 10 Piece

Number of Tools Included: 10

Tool Type: Socket Set

Type: PJ4900MA