5/16 x 3/8 in. Drive Hex Bit Socket
Proto® 5/16 x 3/8 in. Drive Hex Bit Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Which helps minimize distortion for a long life.
- Hex opening holds the bit, allowing the bit holder
- Made using a heat-treated alloy for wear resistance
- To take the torque load.
Specifications
- Collection:
- Proto®
- Color Finish Name:
- Polished
- Drive Size:
- 3/8 in
- Length:
- 2-23/32 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Size:
- 5/16 in
- Socket Size:
- 5/16 in
- Tool Type:
- Socket
- Weight:
- 0.13 lb