Stanley-Proto
Proto® 6 in. Ratchet Set with Pouch
Part #PJ1190MA | Item #2864834 | Manufacturer Part #J1190MA
$
101.22
EACH
Drive Size:
6 inProduct Details
- Proto®
- 5 piece set
- Fits 4, 6 and 12 point fasteners
- 6 point box end allows for a large wrench to fastener contact
- Shorter length for access to confined workspaces
- Self aligns with the fastener
- 12 point box end allows for fine indexing
- Includes 7 x 8mm, 9 x 10mm, 11 x 13mm, 12 x 14mm, 15 x 17mm, and tool roll
Specifications
Collection: Proto®
Color Finish: Polished Chrome
Drive Size: 6 in
Number Of Pieces: 5 Piece
Number of Tools Included: 5
Type: PJ1190MA
Wrench Type: Box