Proto® 6-Piece Plier Set

Part #PJ360A  |  Item #2864372  |  Manufacturer Part #J360A

$ 165.11 EACH

Number Of Pieces:

6 Piece

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proto®
  • 6 piece set
  • Convenient blow molded carrying case includes storage for space rings
  • Ring range: external (shaft) 1/4"- 3 11/32", internal (bore) 3/8" - 3"
  • Lengths range from 5 7/8" to 7 1/2"
  • Weight: 2.10 lbs

Specifications

Collection: Proto®

Number Of Pieces: 6 Piece

Number of Tools Included: 6

Tool Type: Plier Set