Proto® Urethane 10-2/5 in. 15 oz. Dead Blow Hammer

Part #PJ57530  |  Item #4627278  |  Manufacturer Part #J57-530

$ 30.40 EACH

Head Weight:

15
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hot urethane uni-cast construction
  • Reinforced handle with solid steel shaft for greater strength and safety
  • Dual head design (standard dead blow and slim-line heads)
  • Top welded handle-to-head assembly adds extra durability and safety
  • Urethane composition provides shape-retaining faces even after repeated striking on hard surfaces and sharp edges
  • Top of head molded with a flat surface
  • Face diameter: 1" x 1-1/4"
  • Head length: 3-3/4"

Specifications

Collection: Proto®

Color Finish: Orange

Hammer Type: Dead Blow

Handle Length in : 10-2/5 in

Handle Material: Urethane

Head Material: Urethane

Head Weight: 15

Length: 10-2/5 in

Material: Urethane

Weight: 15