0 items

Stanley-Proto Protoblack™ 6 x 1-1/8 in. Adjustable Wrench in Black

PJ706S

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Extra wide jaw capacity expands to 1 1/8" maximum
  • Square jaw opening provides greater strength and better fit

SPECIFICATIONS

ANSI Specifications
ANSI B107.8M
Collection
Protoblack™
Color Finish
Black
Length
6 in
Maximum Capacity
1-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday