Stanley-Proto
Sola Wood Ball Peen Hammer
Part #PJ1304AVPS | Item #4627407 | Manufacturer Part #J1304AVPS
Handle Material:
Steel;PlasticProduct Details
- Patented Anti-Vibe® technology delivers greater vibration dampening effect than traditional 1-piece steel hammer
- Molded textured rubber grip provides a slip resistant grip and increase control
- Rim tempered striking surface adds extra durability and safety
- Molded textured rubber grip provides a slip resistant grip and increase control
- Made in USA
Documents
Specifications
Application: Residential
Collection: Sola
Color Finish: Matte White
Color Finish Category: Whites
Diameter: 54 in
Glass Type: Clear Polycarbonate
Hammer Type: Ball Pein
Handle Material: Steel;Plastic
Head Material: Steel
Head Weight: 24
Height: 11 in
Installation Type: Ceiling Mount
Material Type: ABS
Number Of Blades: 3
Type: Fan Acessory
Weight: 7.6