1-1/4 x 1/2 in. 6-Point Deep Socket
TorquePlus™ 1-1/4 x 1/2 in. 6-Point Deep Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fastener
Documents
Specifications
- ASME:
- ASME B107.110
- Collection:
- TorquePlus™
- Drive Size:
- 1/2 in
- Length:
- 3-1/4 in
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 1-1/4 in
- Tool Type:
- Socket
- Weight:
- 1.02 lb