1/2 in. Impact Socket Set
TorquePlus™ 1/2 in. Impact Socket Set
Frequently Purchased Together
Product Details
- Tight tolerances for snug fit on fastener.
- Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
- Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application.
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and o-ring to help secure the socket to the drive tool anvil.
- Impact sockets are used where ever powered drive tools are used to install or remove fasteners.
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
Specifications
- ASME:
- ASME B107.33M
- Collection:
- TorquePlus™
- Color Finish Name:
- Black Oxide
- Depth:
- 13/32 in
- Diameter:
- 15/16 in
- Diameter - Outside:
- 51/64 in
- Drive Size:
- 1/2 in
- Length:
- 1-1/2 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 1
- Socket Size:
- 47/100 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- Weight:
- 0.17 lb