1/2 in. Impact Socket Set
TorquePlus™ 1/2 in. Impact Socket Set
Frequently Purchased Together
Product Details
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- Side locking hole.
- Socket size stamped on tool for easy identification.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
Specifications
- ASME:
- ASME B107.2
- Collection:
- TorquePlus™
- Color Finish Name:
- Black Oxide
- Depth:
- 7/16 in
- Diameter:
- 15/16 in
- Diameter - Outside:
- 7/8 in
- Drive Size:
- 1/2 in
- Length:
- 1-1/2 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Tools Included:
- 1
- Size:
- 9/16 in
- Socket Size:
- 9/16 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- Weight:
- 0.18 lb