1/2 in. Impact Socket Set

You last purchased this on
 
Stanley-Proto

TorquePlus™ 1/2 in. Impact Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

TorquePlus™ 1/2 in. Impact Socket Set

  • Fast #
  • Part #PJ7418M
  • Item #1364640
  • Manufacturer Part #J7418M
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • Side locking hole.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners. • Socket size stamped on tool for easy identification.
  • Requires Certification

Specifications

ASME:
ASME B107.33M
Collection:
TorquePlus™
Color Finish Name:
Black Oxide
Depth:
51/64 in
Diameter - Base:
1-1/8 in
Diameter - Outside:
1-1/8 in
Drive Size:
1/2 in
Length:
1-1/2 in
Material:
Alloy Steel
Number Of Points:
6-point
Number of Tools Included:
1
Origin:
Domestic
Product Type:
Socket
Size:
19 mm
Socket Size:
71/100 in
Tool Type:
Socket Set
UL Listed:
No
Weight:
0.27 lb