1/2 in. Universal Socket Set

You last purchased this on
 
Stanley-Proto

TorquePlus™ 1/2 in. Universal Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

TorquePlus™ 1/2 in. Universal Socket Set

  • Fast #
  • Part #PJ5475A
  • Item #493855
  • Manufacturer Part #J5475A
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • Proto® 12 point sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Requires Certification

Specifications

ASME:
ASME B107.110 2012
Application:
Residential, Industrial
Cartridge Type:
Quarter Turn Ceramic Disc, Washerless
Collection:
TorquePlus™
Color Finish Name:
Polished
Depth:
3/8 in
Diameter - Outside:
23/32 in
Drive Size:
1/2 in
Drive Type:
Square
Faucet Connection Size:
1/4 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
1.80 gpm
Material:
Alloy Steel
Number Of Points:
12-point
Number of Tools Included:
1
Origin:
Domestic
Product Type:
Socket
Size:
1/2 in
Socket Size:
1/2 in
Spout Height:
6-3/8 in
Spout Reach:
9-13/16 in
Tool Type:
Socket Set
UL Listed:
No
Weight:
0.29 lb