Stanley-Proto

TorquePlus™ 1/2 x 67/100 in. Impact Socket

Part #P7317M  |  Manufacturer Part #J7317M

Drive Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners. • Socket size stamped on tool for easy identification.
  • Side locking hole.

Specifications

ASME Specifications: ASME B107.33M

Base Diameter: 1-1/16 in

Collection: TorquePlus™

Color Finish: Black Oxide

Depth: 5/8 in

Drive Size: 1/2 in

Length: 3-1/4 in

Material: Alloy Steel

Number Of Points: 6-point

Origin: Domestic

Outside Diameter: 1-1/32 in

Product Type: Socket

Size: 18 mm

Socket Size: 67/100 in

Tool Type: Socket

UL Listed: No

Weight: 0.45