TorquePlus™ 1/2 x 83/100 in. Impact Socket

Part #P7321M  |  Item #6118662  |  Manufacturer Part #J7321M

$ 17.29 EACH

Drive Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners. • Socket size stamped on tool for easy identification.
  • Side locking hole.

Specifications

ASME Specifications: ASME B107.33M

Application: Residential

Base Diameter: 1-13/64 in

Collection: TorquePlus™

Color Finish: Black Oxide

Color Finish Category: Nickel Tones

Depth: 1-13/32 in

Drive Size: 1/2 in

Faucet Connection Size: 3/8 in

Faucet Height: 8-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

Handle Material: Brass

Height: 2-159/200 in

Length: 3-1/4 in

Material: Alloy Steel

Number Of Points: 6-point

Origin: Domestic

Outside Diameter: 1-13/64 in

Product Type: Socket

Size: 22 mm

Socket Size: 83/100 in

Spout Height: 3-7/8 in

Spout Reach: 4-22/25 in

Tool Type: Socket

UL Listed: No

Weight: 0.66