Stanley-Proto TorquePlus™ 1/4 x 5/16 in. Impact Socket

PJ4710LT

Manufacturer Part #: J4710LT

Drive Size

1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners.

SPECIFICATIONS

Collection
TorquePlus™
Depth
3/8 in
Diameter
29/64 in
Drive Size
1/4 in
Number Of Points
12-point
Outside Diameter
29/64 in
Socket Size
5/16 in
Tool Type
Socket
UL Listed
No
Weight
0.06

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday