1/4 x 7/16 in. Impact Socket

You last purchased this on
 
Stanley-Proto

TorquePlus™ 1/4 x 7/16 in. Impact Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

TorquePlus™ 1/4 x 7/16 in. Impact Socket

  • Fast #
  • Part #PJ4714T
  • Item #2860875
  • Manufacturer Part #J4714T
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners.
  • Requires Certification

Specifications

ASME:
ASME B107.110-2012
Collection:
TorquePlus™
Color Finish Name:
Polished
Depth:
3/8 in
Diameter:
5/8 in
Diameter - Outside:
5/8 in
Drive Size:
1/4 in
Length:
7/8 in
Material:
Alloy Steel
Number Of Points:
12-point
Socket Size:
7/16 in
Tool Type:
Socket
UL Listed:
No
Weight:
0.05 lb