TorquePlus™ 3-1/2 x 7/8 x 1/2 in. Drive Deep Impact Socket

Part #PJ7328H  |  Item #245000  |  Manufacturer Part #J7328H

$ 16.04 EACH

Length:

3-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fastener

Documents

Specifications

ASME Specifications: ASME B107.110

Collection: TorquePlus™

Color Finish: Black Oxide

Color Finish Category: Blacks

Depth: 1-13/32 in

Diameter: 1-9/32 in

Drive Size: 1/2 in

Length: 3-1/2 in

Material: Alloy Steel

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Outside Diameter: 1-19/64 in

Size: 7/8 in

Socket Size: 7/8 in

Tool Type: Socket

Type: PJ7328H

Weight: 0.76