Stanley-Proto

TorquePlus™ 3/4 x 1-5/8 in. Impact Socket

Part #PJ07526  |  Manufacturer Part #J07526

Drive Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
  • Tight tolerances for snug fit on fastener.
  • Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
  • Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
  • Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
  • Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
  • Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.

Specifications

ASME Specifications: ASME B107.33M

Collection: TorquePlus™

Color Finish: Black Oxide

Depth: 1 in

Diameter: 1-3/4 in

Drive Size: 3/4 in

Length: 2-7/16 in

Material: Alloy Steel

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Outside Diameter: 2-3/8 in

Size: 1-5/8 in

Socket Size: 1-5/8 in

Tool Type: Socket

UL Listed: No

Weight: 1.60