Stanley-Proto TorquePlus™ 3/4 x 2-3/8 in. Impact Socket

PJ07538

Manufacturer Part #: J07538

Drive Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls.
  • Tight tolerances for snug fit on fastener.
  • Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners.
  • Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude.
  • Impact sockets are used wherever powered drive tools are used to install or remove fasteners.
  • Impact sockets are designed to withstand higher torque and force associated with impact tools in repetitive application.
  • Proto® 8 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.

SPECIFICATIONS

Collection
TorquePlus™
Depth
1-1/2 in
Diameter
1-3/4 in
Drive Size
3/4 in
Number Of Points
6-point
Outside Diameter
3-1/2 in
Socket Size
2-3/8 in
Tool Type
Socket
UL Listed
No
Weight
3.45

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday