3/8 in. Deep Impact Socket Set
TorquePlus™ 3/8 in. Deep Impact Socket Set
Frequently Purchased Together
Product Details
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
Specifications
- Collection:
- TorquePlus™
- Color Finish Name:
- Black Oxide
- Drive Size:
- 3/8 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 25 Piece
- Origin:
- Domestic
- Product Type:
- Socket
- Socket Size:
- 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in
- Tool Type:
- Socket Set
- UL Listed:
- No
- Weight:
- 8.99 lb