3/8 in. Socket Set

You last purchased this on
 
Stanley-Proto

TorquePlus™ 3/8 in. Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley-Proto

TorquePlus™ 3/8 in. Socket Set

  • Fast #
  • Part #PJ5224H
  • Item #2250450
  • Manufacturer Part #J5224H
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Requires Certification

Specifications

ASME:
ASME B107.1
Collection:
TorquePlus™
Color Finish Name:
Full Polish
Depth:
39/64 in
Diameter:
1-1/64 in
Diameter - Outside:
1-1/64 in
Drive Size:
3/8 in
Length:
1-3/16 in
Material:
Alloy Steel
Number Of Points:
6-point
Socket Size:
3/4 in
Tool Type:
Socket Set
UL Listed:
No
Weight:
0.15 lb