TorquePlus™ 3/8 x 3/8 In. Drive 6 Point Deep Impact Socket

Part #PJ7712H  |  Item #6118794  |  Manufacturer Part #J7712H

$ 9.18 EACH
(Pricing is for 3/8 in)

Socket Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Socket size stamped on tool for easy identification.
  • Side locking hole.

Specifications

ASME Specifications: ASME B107.110-2012

Collection: TorquePlus™

Color Finish: Black Oxide

Depth: 3/8 in

Diameter: 11/16 in

Length: 2-3/4 in

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Outside Diameter: 19/32 in

Size: 3/8 in

Socket Size: 3/8 in

Tool Type: Socket

Weight: 0.19