Stanley-Proto

TorquePlus™ 5/8 in. 6 Point Drive Impact Socket

Part #PJ7420H  |  Manufacturer Part #J7420H

Socket Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Socket size stamped on tool for easy identification.
  • Side locking hole.

Specifications

ASME Specifications: ASME B107.110-2012

Collection: TorquePlus™

Color Finish: Black Oxide

Depth: 1/2 in

Diameter: 1 in

Drive Size: 1/2 in

Length: 1-1/2 in

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Outside Diameter: 1 in

Size: 5/8 in

Socket Size: 5/8 in

Tool Type: Socket

Weight: 0.20