Stanley

Quick-Release™ 1/4 in. 1-Tool Ratchet

Part #S91928  |  Manufacturer Part #91-928

Drive Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable and strong: forged from high-quality steel and finished in high polish chrome
  • Quick release feature allows for easy changeover while working
  • Sockets and extensions remain locked onto the drive until disengaged with an easy-to-reach low-profile quick-release button
  • Pear head design allows for great performance

Specifications

Collection: Quick-Release™

Color Finish: Polished Chrome

Drive Size: 1/4 in

Length: 5-3/8 in

Material: Chrome Vanadium Steel

Number of Tools Included: 1

Tool Type: Ratchet

UL Listed: No