Stanley Stanley® Quickslide™ Sport Knife in Grey

STA10813

Color Finish

(Pricing is for Grey)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy blade change
  • Great for multi-purpose cutting, camping and outdoor activities
  • Holds standard utility blades
  • Ideal for cutting string, nylon and rope
  • Interlock® nose prevents spreading
  • Patented safety mechanism - only one blade can be used at a time
  • Required Accessories: Blade: S11921
  • Spine lock button for ease and security

SPECIFICATIONS

Collection
Stanley® Quickslide™
Color Finish
Grey
Length
4-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday