11-1/4 in. Planner Type Regular Cut Blade
Surform® 11-1/4 in. Planner Type Regular Cut Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with a metallic grey, die-cast alloy body
- Handle made of high impact polymer
- Resilient enough for use on materials that would dull a traditional bench plane blade
- Use replacement blade 21-293 for standard cut, 21-393 for fine cut and 21-299 for half round
- Fitted with a replaceable (10-in/250mm) blade
Documents
Specifications
- Bare Tool or Kit:
- Bare Tool
- Collection:
- Surform®
- Corded Cordless:
- Cordless
- Handle Material:
- Plastic
- Height:
- 2 in
- Length:
- 11-1/4 in
- Material:
- Die Cast Alloy
- Power Source:
- Manual
- Type:
- S21296
- UL Listed:
- No