Tool Bag in Yellow and Black
Tool Bag in Yellow and Black
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow/Black
- Height:
- 9-9/10 in
- Length:
- 11-9/10 in
- Type:
- SSTST70574
- Width:
- 5 in