Wonder Bar® 12-3/4 in. Metal Pry Bar

Part #S55515  |  Item #837135  |  Manufacturer Part #55-515

$ 10.10 EACH

Length:

12-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Forged, heat-treated 1-piece steel construction for increased strength and durability
  • Bar has black finish to provide corrosion resistance
  • Yellow powder-coated claw end for high visibility
  • Tear-shaped, beveled nail slot specifically for pulling nails
  • Nail slots on claw ends with beveled edges for pulling nails and prying
  • Both claw ends are polished

Specifications

Coating: Powder Coated

Collection: Wonder Bar®

Color Finish: [Yellow, Black]

Color Finish Category: Yellows

Handle Material: Steel

Length: 12-3/4 in

Material: Forged Steel

Number of Tools Included: 1

Weight: 1.3

Width: 1-3/4 in