Wood 14-1/16 in. 16 oz. Ball Peen Hammer
Wood 14-1/16 in. 16 oz. Ball Peen Hammer
Frequently Purchased Together
Product Details
- Clear lacquered hickory handle
- The rim-tempered face minimizes chance of chipping and assures greater safety
- The pin and face are polished
- The high-carbon forged steel head is hardened and tempered
Documents
Specifications
- Hammer Type:
- Ball Pein
- Handle Length (in):
- 14-1/16 in
- Handle Material:
- Wood
- Head Material:
- Forged Steel
- Head Weight:
- 1 lb
- Length:
- 15 in
- Material:
- High Carbon Steel
- Weight:
- 16 oz
- Width:
- 1-3/4 in