Staples Inc

12 oz. Coffee Pot Cleaner

Part #CLE1001  |  Manufacturer Part #1001

Size:

12 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Material: Liquid

NSF Certified: Yes

Product Type: Coffee Machine Cleaner

Size: 12 oz

Type: CLE1001

UL Listed: No