Staples Inc
6 x 9 in. Recycled Steno Pad in White (12 Pack)
Part #S18585 | Item #7654278 | Manufacturer Part #18585
Product Details
Specifications
Color Finish: White
Height: 9 in
Material: Paper
Package Quantity: Pack of 12
Product Type: Notepad
Shape: Rectangular
Size: 80 Sheets
UL Listed: No
Width: 6 in