Staples Inc
Canary Notepad (12 Pack)
Part #S26829 | Item #7654275 | Manufacturer Part #26829
Product Details
Specifications
Color Finish: Canary
Height: 8 in
Material: Paper
Package Quantity: Pack of 12
Product Type: Notepad
Shape: Rectangular
UL Listed: No
Width: 5 in