Expandable Wall Pocket in Grey

Part #S20215CC  |  Item #7654281  |  Manufacturer Part #20215CC

Call for Pricing EACH

Color/Finish:
Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Grey

Height: 7 in

Material: Plastic

Product Type: Expandable Wall Pockets

Shape: Rectangular

Thickness: 3.94 in

UL Listed: No

Width: 13-7/100 in