Hardboard Clipboard in Natural Brown

Part #S44292  |  Item #7654274  |  Manufacturer Part #44292

Call for Pricing EACH

Color/Finish:
Natural Brown

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Natural Brown

Height: 12-1/2 in

Material: Hardboard

Product Type: Clipboard

Shape: Rectangular

UL Listed: No

Width: 9 in