Staples Inc
Punchline 2 in. 1-Hole Diamond Shape Punch
Part #PMCG52300C | Item #7653434 | Manufacturer Part #MCG52300C
Call for Pricing
EACH
Length:
2 inProduct Details
Specifications
Capacity: 15 sheets
Collection: Punchline
Color Finish: [Black, Silver]
Length: 2 in
Product Type: Hole Punch
UL Listed: No
Weight: 20