Sharpie® 6-1/10 in. Ultra Fine Tip Permanent Marker in Black

Part #SSAN37121  |  Item #7438770  |  Manufacturer Part #SAN37121

Call for Pricing per CASE

Length:

6-1/10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Sharpie®

Color Finish: Black

Diameter: 43/100 in

Length: 6-1/10 in

Product Type: Permanent Marker

UL Listed: No