Stickies® 3 x 3 in. Assorted Note (12 Pack)

Part #SS33BO1252566  |  Item #7654277  |  Manufacturer Part #S33BO12/52566

Call for Pricing per PACK

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Stickies®

Color Finish: Assorted

Length: 3 in

Package Quantity: Pack of 12

Product Type: Notepads

Shape: Square

UL Listed: No