Stickies® 4 x 6 in. Recycled Line-ruled Note in Yellow (5 Pack)

Part #SS46YR552572  |  Item #7654280  |  Manufacturer Part #S46YR/552572

Call for Pricing per PACK

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Stickies®

Color Finish: Yellow

Length: 4 in

Package Quantity: Pack of 5

Product Type: Notepads

Shape: Rectangular

UL Listed: No

Width: 6 in