10 in. Megalug PVC Pipe Restraint
This product has been replaced by
Manufacturer Part #PRC1110G2
10 in. Megalug PVC Pipe Restraint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Restrainers work with push-on pipe bell
- Rated pressures carry a 2:1 safety factor
- 360 degree contact, no pipe distortion or point loading
- 7/8 in x 5 in clamping bolt
- 3/4 in-24 TPI restraint bolt
- Can be installed outside the trench, to ease installation
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM F-844
- AWWA:
- AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Alkyd Enamel
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Material Type:
- PVC
- Origin:
- Global
- Pressure Class:
- 150 psi
- Product Type:
- Wedge Restraint