16 x 2 in. Push On Ductile Iron C153 Short Body Tapped Plug
16 x 2 in. Push On Ductile Iron C153 Short Body Tapped Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI C110
- AWWA:
- AWWA A-21.10, AWWA C-110
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Plug, Tapped Plug
- Material:
- Ductile Iron
- NSF Certified:
- No
- Tap Size:
- 2 in
- UL Listed:
- No