18 in. PVC Mechanical Wedge Joint Restraint

This product has been replaced by

No image available
Star Pipe Products 18 in. Wedge Action Restraint for AWWA C-909 PVC Pipe, C900 PVC Pipe, HDPE Pipe, Mechanical Joint and Plastic Pipe
Manufacturer Part #PVC4018GN
You last purchased this on
 
Star Pipe Products

18 in. PVC Mechanical Wedge Joint Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Star Pipe Products 18 in. Wedge Action Restraint for AWWA C-909 PVC Pipe, C900 PVC Pipe, HDPE Pipe, Mechanical Joint and Plastic Pipe
Manufacturer Part #PVC4018GN
Star Pipe Products

18 in. PVC Mechanical Wedge Joint Restraint

  • Fast #
  • Part #SPVC4018
  • Item #1809949
  • Manufacturer Part #PVC4018
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
  • Design uses a spacer that is easily removed when restraint is used on IPS plastic pipe
  • Quick and easy installation
  • Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
  • The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
  • Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
  • Curved wedges reduce the amount of localized pipe deformation
  • Wedge bolts do not need to be removed and reinstalled to remove spacer
  • 3/4 in x 4-1/2 in T-Bolt
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM F-1674
AWWA:
AWWA C-111
Application:
PVC Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
18 in
Material:
Ductile Iron
Material Type:
PVC
Origin:
Global
Pressure Class:
250 psi
Product Type:
Joint Restraint
Type:
12-Wedge
UL Listed:
Yes