20 in. Push Pipe Restraint Ductile Iron Pipe and Mechanical Joint Fitting Ductile Iron Restraint
Series 1100C 20 in. Push Pipe Restraint Ductile Iron Pipe and Mechanical Joint Fitting Ductile Iron Restraint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All restrainers are machined to exact tolerances
- Maintains full deflection on mechanical joint and push-on fittings
- Restrainers work with mechanical joint fittings, push-on fittings, and pipe-to-pipe connections
- Available in sizes 4" - 48"
- Can be installed outside the trench, to ease installation
- Series 1100C is approved by factory mutual research in sizes 4" - 6" for use on C900 PVC DR18, for 150 psi
- Rated pressures carry a 2:1 safety factor
- Clamping bolts: SAE J429 grade 5
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-844
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe, Mechanical Joint Fitting
- Coating:
- Alkyd Enamel
- Collection:
- Series 1100C
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 20 in
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Pipe Restraint
- Weight:
- 206 lb