Star Pipe Products

200 Series 3 in. Straight Ductile Iron Flange Adapter with Gasket

Part #SSF203G  |  Manufacturer Part #SF203G

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1 Class 125

ASTM Specifications: ASTM A-536 Grade 65-45-12

Application: Ductile Iron Pipe

Clean Bagged: No

Collection: 200 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 200 psi

NSF Certified: No

UL Listed: No