21 in. Heavy Duty Screw Type Valve Box 2-Piece

Part #SVB461SHD  |  Item #7202773  |  Manufacturer Part #VB461SHD

Call for Pricing EACH

Height:

21 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-48 Class 30B, ASTM A-48 Class 35B]

Height: 21 in

Material: Cast Iron

Product Type: Valve Box