37 in. 2-Piece Cast Iron Screw Water Valve Box Lid
37 in. 2-Piece Cast Iron Screw Water Valve Box Lid
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Application:
- Residential
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 5-1/4 in
- Height:
- 37 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Lettering:
- Water
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Range (in):
- 27 in - 37 in