4 in. Push-On Ductile Iron C153 Short Body 45 Degree Bend

You last purchased this on
 
Star Pipe Products

4 in. Push-On Ductile Iron C153 Short Body 45 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

4 in. Push-On Ductile Iron C153 Short Body 45 Degree Bend

  • Fast #
  • Part #IPO4P
  • Item #1257977
  • Manufacturer Part #POB4504
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10
ASTM:
ASTM A-536
AWWA:
AWWA C-111
Clean Bagged:
No
Ductile Iron Class:
C153
Elbow Degree:
45 DD
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No