Star Pipe Products

6 in. Foster Fusion Bonded Epoxy Ductile Iron Adapter with Accessory Kit

Part #SMJA06FCB  |  Manufacturer Part #MJA06FCB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in

    Part #SMJA06FCBMfr. Part #MJA06FCB

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Coating: Fusion Bonded Epoxy

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

UL Listed: No