Star Pipe Products

8-3/8 in. Valve Box with Water Lid

Part #SVBORV  |  Manufacturer Part #VBORV

Diameter:

8-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48 Class 30B

Diameter: 8-3/8 in

Height: 10 in

Inside Diameter: 7-3/8 in

Material: Cast Iron