8 in. Megalug PVC Pipe Restraint

This product has been replaced by

No image available
Star Pipe Products 8 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Manufacturer Part #PRC1108G2
You last purchased this on
 
Star Pipe Products

8 in. Megalug PVC Pipe Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Star Pipe Products 8 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Manufacturer Part #PRC1108G2
Star Pipe Products

8 in. Megalug PVC Pipe Restraint

  • Fast #
  • Part #SPRC1108
  • Item #1757015
  • Manufacturer Part #PRC1108
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Restrainers work with push-on pipe bell
  • Rated pressures carry a 2:1 safety factor
  • 360 degree contact, no pipe distortion or point loading
  • 3/4 in x 4 in clamping bolt
  • 3/4 in-17 TPI restraint bolt
  • Can be installed outside the trench, to ease installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM F-844
AWWA:
AWWA C-111
Application:
PVC Pipe
Coating:
Alkyd Enamel
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
Material Type:
PVC
Origin:
Global
Pressure Class:
150 psi
Product Type:
Wedge Restraint