0 items

Star Pipe Products 8 in. PVC Pressure Pipe

SPBS1408

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Material
Plastic
Material Type
PVC
Pipe Tubing Size
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday